Copeland

Crankcase Heater, 480V, 70W


product price: $94.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number ZB21KCE-TF5-940
  • Fits Brand Copeland
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Crankcase Heater, 480V, 70W
For Use With Mfr. Model Number ZB21KCE-TF5-940
Fits Brand Copeland

Description

Crankcase Heater, 480V, 70W, For Use With Mfr. Model Number ZB21KCE-TF5-940, Fits Brand Copeland

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.