Shop All Cooling Equipment Relays
Copeland
Compressor, Scroll, 460V, 3Phase, 154000Btu
Mfr # ZR16M3E-TWD-961
Zoro # G2074383
product price: $7,297.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,297.99
Free 30-Day Returns
Key Features
- Fits Brand Copeland
- For Use With Mfr. Model Number R-22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copeland
- MFR # ZR16M3E-TWD-961
- Zoro # G2074383
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Compressor, Scroll, 460V, 3-Phase, 154,000 Btu |
Fits Brand | Copeland |
For Use With Mfr. Model Number | R-22 |
Description
Compressor, Scroll, 460V, 3-Phase, 154,000 Btu, For Use With Mfr. Model Number R-22, Fits Brand Copeland
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Finned Strip Heater, 240V, 25-1/2 In. L (OSF1525-1500B)
- DAYTON Motor (VE1YNW3MG)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208VAC, 6050 CFM (1VCG3)
- HONEYWELL HOME 24 in L., Standard Coaxial, Adapter, Push-In Clip (Q340A1074)
- COPELAND Compressor, 460V, 3-Phase, 183000 Btu (ZPD182KCE-TED-950)
- COPELAND Compressor, 230V, 1-Phase, 34500 Btu (ZP34K5E-PFV-800)
- COPELAND Compressor, 230V, 1-Phase, 73,000 Btu (ZR61K3E-PFV-930)
- COPELAND Diagnostic Compressor Module (543-0071-00)
- COPELAND Comfort Alert Kit (943-0038-02)
- COPELAND Heater, 100W/120V (918-0028-00)
- SCHNEIDER ELECTRIC Valve Repair Part, Linkage, 1/2" to 2" (AV-401)
- Copeland Cooling Equipment Relays