Shop All Cooling Equipment Relays
Copeland
Compressor, 460V, 3-Phase, 50000 Btu
Mfr # ZP49K5E-TFD-800
Zoro # G2074480
product price: $1,623.99
/ea
Free Shipping & Returns
$1,623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Carrier
- For Use With Mfr. Model Number 113AEA060000BGAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copeland
- MFR # ZP49K5E-TFD-800
- Zoro # G2074480
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Compressor, 460V, 3-Phase, 50,000 Btu |
Fits Brand | Carrier |
For Use With Mfr. Model Number | 113AEA060000BGAA |
Description
Compressor, 460V, 3-Phase, 50,000 Btu, For Use With Mfr. Model Number 113AEA060000BGAA, Fits Brand Carrier
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Capacitor, 270-324Mfd 330V Start Cap (914-0006-10)
- IMPERIAL MFG Duct Side Take-Off 6In (GV0959-C)
- DAYTON 36" Tubeaxial Fan Blade (166159)
- KOCH FILTER MiniPleat Filter, Metal, MERV14, 20"x25"x4" (120-730-002)
- COPELAND Compressor, 230V, 1-Phase, 73,000 Btu (ZR61K3E-PFV-930)
- COPELAND Compressor, 230V, 1-Phase, 49400 Btu (ZP49K5E-PFV-800)
- COPELAND Dual Pressure Control (985-CP2M-7A)
- COPELAND Crankcase Heater, 480V, 70W (918-0047-02)
- COPELAND Compressor, 208/230V, 1-Phase, 17000 Btu (RST10K1-PFV-901)
- COPELAND Digital Compressor Control, 15 sec. Delay (943-0024-01)
- LENNOX Burner Assembly, 3 Tubes (58L67)
- Copeland Cooling Equipment Relays