Shop All Cooling Equipment Relays
Copeland
Compressor, 460V, 3-Phase, 101000 Btu
Mfr # ZB66KCE-TFD-950
Zoro # G2074051
product price: $4,302.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,302.99
Free 30-Day Returns
Key Features
- Fits Brand Copeland
- For Use With Mfr. Model Number R-22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copeland
- MFR # ZB66KCE-TFD-950
- Zoro # G2074051
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Compressor, 460V, 3-Phase, 101,000 Btu |
Fits Brand | Copeland |
For Use With Mfr. Model Number | R-22 |
Description
Compressor, 460V, 3-Phase, 101,000 Btu, For Use With Mfr. Model Number R-22, Fits Brand Copeland
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2040)
- AIR HANDLER 10x34x1 Synthetic Pleated Air Filter (9NFL7)
- BROAN Blower Wheel Clamp (99680019)
- SELKIRK 4 in. D X 24 in. L Aluminum Round Gas Vent Pipe (184024)
- COPELAND Crankcase Heater, 240V, 70W (918-0043-00)
- COPELAND Crankcase Heater, 480V, 70W (918-0047-02)
- COPELAND Compressor, 230V, 1-Phase (CF09K6E-PFV-945)
- COPELAND Compressor, 208/230V, 1-Phase, 15500 Btu (ZP16K5E-PFV-800)
- COPELAND Protector Module Kit, 24V (971-0065-04)
- COPELAND Compressor, 460V, 3-Phase, 180000 Btu (ZP180KCE-TWD-961)
- LENNOX Limit Switch, 250 deg. F (78L29)
- Copeland Cooling Equipment Relays