Shop All Cooling Equipment Relays
Copeland
Compressor, 230V, 3-Phase, 57000 Btu
Mfr # CRPQ-045E-TF5-970
Zoro # G2073500
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 48DJE012-520, R-22
- Fits Brand Carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copeland
- MFR # CRPQ-045E-TF5-970
- Zoro # G2073500
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Compressor, 230V, 3-Phase, 57,000 Btu |
For Use With Mfr. Model Number | 48DJE012-520, R-22 |
Fits Brand | Carrier |
Description
Compressor, 230V, 3-Phase, 57,000 Btu, For Use With Mfr. Model Number 48DJE012-520, R-22, Fits Brand Carrier
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Uv-16/120 16" Remote 120V In (UV-16/120)
- GREENSEAM End Cap, Galvanized Steel, 24 ga (GRECP14GA24)
- ATCO Insulated Flexible Duct, 12" Dia. (13102512)
- DAYTON 10 in Backdraft Damper / Wall Shutter, Front Flange (3HHN4)
- COPELAND Crankcase Heater, 480V, 70W (918-0043-01)
- COPELAND Compressor, 208/230V, 3-Phase, Scroll (ZF15K4E-TF5-931)
- COPELAND Compressor, 230V, 1-Phase, 27600 Btu (CS27K6E-PFV-945)
- COPELAND Compressor, 230V, 1-Phase, 6690 Btu (CF06K6E-PFV-945)
- COPELAND Power Cable, Molded Plug (529-0060-24)
- COPELAND Compressor, 230V, 1-Phase, 68,000 Btu (ZR68KCE-PFV-950)
- ICM Time Delay, Delay on Break, 1.5 Contact Rating (Amps), 18 To 240V AC Volts (ICM203B)
- Copeland Cooling Equipment Relays