Shop All Cooling Equipment Relays
Copeland
Compressor, 230V, 1-Phase, 57500 Btu
Mfr # ZR57K3E-PFV-930
Zoro # G2074429
Free Shipping & Returns
$1,623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Armstrong
- For Use With Mfr. Model Number PGE10B60D150A-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copeland
- MFR # ZR57K3E-PFV-930
- Zoro # G2074429
- Country of Origin Belgium
- Category Cooling Equipment Relays
Details
Item | Compressor, 230V, 1-Phase, 57,500 Btu |
Fits Brand | Armstrong |
For Use With Mfr. Model Number | PGE10B60D150A-3 |
Description
Compressor, 230V, 1-Phase, 57,500 Btu, For Use With Mfr. Model Number PGE10B60D150A-3, Fits Brand Armstrong
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641020025)
- ZORO SELECT Evaporative Cooling Pad, 12x6x48 in. (4KCA8)
- PARKER Line Filter/Dryer (SLD-13-6SV-HH)
- SPEARS Boiler Drain Valve, 1/2 in., Slip, CPVC (82MH-005)
- COPELAND Motor, 1.6 HP, 208/230V, 1550 rpm (950-0265-00)
- COPELAND Compressor, 230V, 3-Phase, 13900 Btu (CS14K6E-TF5-945)
- COPELAND Compressor, 460V, 3-Ph, 58500 Btu (ZR57K3E-TFD-930)
- COPELAND Compressor, 115V, 1-Phase, 5700 Btu (ASE35C4-CAA-959)
- COPELAND Compressor, 208/230V, 1-Phase (ZPS60K5E-PFV-800)
- COPELAND Heater, 120V, 90W (918-0047-00)
- LENNOX Fan Motor, 1.1 HP, 208/230V, 1075 rpm (12F49)
- Copeland Cooling Equipment Relays