Shop All Cooling Equipment Relays
Copeland
Compressor, 230V, 1-Phase, 3820 Btu
Mfr # KAJB-010E-CAV-800
Zoro # G2073683
product price: $2,079.99
/ea
Free Shipping & Returns
$2,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Copeland
- For Use With Mfr. Model Number R404A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copeland
- MFR # KAJB-010E-CAV-800
- Zoro # G2073683
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Compressor, 230V, 1-Phase, 3820 Btu |
Fits Brand | Copeland |
For Use With Mfr. Model Number | R404A |
Description
Compressor, 230V, 1-Phase, 3820 Btu, For Use With Mfr. Model Number R404A, Fits Brand Copeland
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Motor, 460V, 1 HP, 1140 rpm (MOT1827)
- BROAN Fan Blade (06118-00)
- AIR HANDLER Carbon Impregnated Filter, 12x24x1" (2JTC8)
- DAYTON Hydronic Unit Heater, 16 In. H, 3200 cfm (5PV58)
- COPELAND Compressor, 230V, 1-Phase, 73,000 Btu (ZR61K3E-PFV-930)
- COPELAND Compressor, 230V, 3-Phase, 57000 Btu (CRPQ-045E-TF5-970)
- COPELAND Compressor, 115V, 1-Phase, 5220 Btu (ARE51C4E-CAA-959)
- COPELAND Compressor, 460V, 3-Phase, 222000 Btu (ZR19M3E-TWD-961)
- COPELAND Compressor, 230V, 3-Phase, 67500 Btu (ZP67KCE-TF5-950)
- COPELAND Compressor, 200/230V, 3-Phase, 57200 Btu (ZR57K3E-TF5-930)
- DAIKIN Remote Wall Mounted Air Sensor (111048103)
- Copeland Cooling Equipment Relays