Shop All Cooling Equipment Relays
Copeland
Compressor, 115V, 1-Phase, 3690 Btu
Mfr # ASE20C4-IAA-901
Zoro # G2073458
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Copeland
- For Use With Mfr. Model Number R-22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copeland
- MFR # ASE20C4-IAA-901
- Zoro # G2073458
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Compressor, 115V, 1-Phase, 3690 Btu |
Fits Brand | Copeland |
For Use With Mfr. Model Number | R-22 |
Description
Compressor, 115V, 1-Phase, 3690 Btu, For Use With Mfr. Model Number R-22, Fits Brand Copeland
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Ceiling Fan Downrod, 12 In. L (26019)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air (TE-636GV-2)
- SOLER & PALAU Roof Cap, 6" (RC-6)
- BELIMO Non-Spring Return Damper Actuator (LRB24-3)
- COPELAND Compressor, 208/230V, 1-Phase, 27900 Btu (ZP28K5E-PFV-800)
- COPELAND Compressor, 230V, 3-Phase, 31200 Btu (ZP31K5E-TF5-800)
- COPELAND Crankcase Heater, 240V, 70W (918-0043-00)
- COPELAND Heater, 120V, 90W (918-0047-00)
- COPELAND Compressor, 230V, 3-Phase, 57000 Btu (CRPQ-045E-TF5-970)
- COPELAND Compressor, 115V, 1-Phase, 5220 Btu (ARE51C4E-CAA-959)
- LENNOX Circuit Board, Ignition Control (56M61)
- Copeland Cooling Equipment Relays