Shop All Blower Motors and Parts
Copeland
Capacitor, 270-324Mfd 330V Start Cap
Mfr # 914-0006-10
Zoro # G4045227
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copeland
- MFR # 914-0006-10
- Zoro # G4045227
- Country of Origin Mexico
- Category Blower Motors and Parts
Details
Item | Capacitor,270-324Mfd 330V Start Cap |
Description
Capacitor,270-324Mfd 330V Start Cap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Vacuum Pump, 12.0 cfm, 1 HP, 25 Microns (VPS12DU)
- EMERSON Thermostat, 2 H 1 C, Hardwired, 24VAC (1F79-111)
- MAXX AIR Ceiling, Wall Bathroom Fan, Ventilation Fan, Exhaust Fan, 3 in. Duct Dia., 120 V, No (NX503UPS)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-06)
- COPELAND Poe Oil 1 Gallon (998-E022-01)
- COPELAND Liquid Rec Tank (577-0056-06)
- COPELAND Contactor, 208V Coil 3P 75Amp (912-3075-02)
- COPELAND Contactor, 120V Coil 3P 75Amp W/ Aux (912-3075-01)
- COPELAND Motor460V Fan Motor (998-0550-01)
- COPELAND Startcap 243-292Mfd 165V (914-0036-09)
- DANFOSS Tn-2 Expansion Valve (068Z3383)
- Copeland Blower Motors and Parts