Shop All Blower Motors and Parts
Copeland
Capacitor, 25Mfd 370V Round Run
Mfr # 914-0037-09
Zoro # G4045120
original price:
$78.99
13% off
new price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copeland
- MFR # 914-0037-09
- Zoro # G4045120
- Country of Origin Mexico
- Category Blower Motors and Parts
Details
Item | Capacitor,25Mfd 370V Round Run |
Description
Capacitor,25Mfd 370V Round Run
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX 16 Oscillating Stand Fan Blk (VO60519)
- DAYTON Replacement Blade, 36 In., HP: 1 hp (23NU07)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 313W, 0.5"W x 12'L (BS0051120L)
- SANTA FE Dehumidifier Filter, MERV-13, (9"x11"x1"), 1 Replacement Filter, for Santa-Fe Compact & Ultra 70 (4037724)
- COPELAND Id To 1 1/4 Adapter (998-0034-01)
- COPELAND Current Relay Kit (940-C411-83)
- COPELAND Motor208/230V 50Watt Motor (950-0344-00)
- COPELAND Belt, 480V 150W Crankcase Htr (918-0056-08)
- COPELAND Valve 3/8" Service Valve (998-0510-26)
- COPELAND Fan Motor Kit 1550Rpm (950-0264-03)
- LENNOX 5.0 Programmed Motor Module (10Y59)
- Copeland Blower Motors and Parts