Shop All Raceway Fittings
Cope
Vertical Elbow, 90 Deg, 24 In Width
Mfr # 248-249I-24
Zoro # G0833314
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 lb, 75 lb
- Finish Unfinished
- Length 29 1/4 in
- Height 24 in
- Width 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cope
- MFR # 248-249I-24
- Zoro # G0833314
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 29 1/4 in |
Height | 24 in |
Width | 2 ft |
Bend Radius | 24 in |
Load Depth | 4 in |
Length (Straight Wireway) | 29 1/4 in |
For Tray Width | 24 in |
Radius | 24" |
Side Rail Height | 5-1/4" |
Details
Item | 90 Degree Inside Vertical Elbow |
Capacity | 100 lb, 75 lb |
Finish | Unfinished |
For Use With | 24 in Ladder Trays 2HCL3 and 2HCL5 |
Material | Aluminum |
Standards | NEMA VE1 |
Application | Changes Direction Down in Vertical Plane |
Includes | Splice Plate |
Splice Plates | Included |
Description
90 Degree Inside Vertical Elbow, For Tray Width 24 in, Width 2 ft, Height 24 in, Length 29 1/4 in, Material Aluminum, Includes Splice Plate, Application Changes Direction Down in Vertical Plane, Bend Radius 24 in, For Use With 24 in Ladder Trays 2HCL3 and 2HCL5, Finish Unfinished, Standards NEMA VE1, Capacity 100 lb, 75 lb, Load Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Power Strip 120V 6 Outlet 2Feet Cord 180 Joule (TLP602)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT3Y5)
- SCHNEIDER ELECTRIC 120VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN23G7)
- QUICKCABLE Heat Shrink Tubing, 3/8" Green 6", PK5 (5668-005GN)
- COPE Horizontal Elbow, 90 Deg, 12 In Width (248-129F-24)
- COPE Horizontal Elbow, 90 Deg, 24 In Width (248-249F-24)
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129O-24)
- COPE Vertical Elbow, 90 Deg, 24 In Width (248-249O-24)
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129I-24)
- LEGRAND Blank End, Ivory, PVC, Ends (PN10F20V)
- WIREMOLD WHT Cord Cover Kit (C210)
- Cope Raceway Fittings