Shop All Cable Trays
Cope
Tray Drop Out, 5"Hx5"Lx6"W
Mfr # 8-06DO
Zoro # G003670078
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Length 5 in
- Height 5 in
- Width 6 in
- For Use With Swage Ladder Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cope
- MFR # 8-06DO
- Zoro # G003670078
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 5 in |
Height | 5 in |
Width | 6 in |
Mounting Hole Diameter | 0.18 in |
For Tray Width | 6 in |
Hole Diameter | 3/8" |
Details
Item | Tray Drop Out |
Finish | Plain |
For Use With | Swage Ladder Tray |
Material | Aluminum |
Mounting Hardware Included | Yes |
Number of Pieces | 1 |
Hardware | Included |
Description
Tray Drop Out, For Use With Swage Ladder Tray, Finish Plain, Material Aluminum, Height 5 in, Length 5 in, Width 6 in, For Tray Width 6 in, Mounting Hardware Included Yes, Mounting Hole Diameter 0.18 in, Number of Pieces 1
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 2.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-2-1/2-R)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19GN0T5E045)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G254)
- WIEGMANN N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV (E0808G)
- COPE Splice Plate, Standard, PR (48-02RC)
- COPE Ladder Tray, 12 Ft L x 24 In W, 75 Lb Cap (1B48-24SL-12-09)
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- COPE Splice Plate, Vertical & Adjustable, PR (48-02CV)
- COPE Tray Drop Out, 5"Hx5"Lx18"W (8-18DO)
- COPE Reducing Fitting, Straight, 24 to 12 In, (248-24ST-12)
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- Cope Cable Trays