Shop All Cable Trays
Cope
Tray Drop Out, 5"Hx5"Lx24"W
Mfr # 8-24DO
Zoro # G803670100
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Length 5 in
- Height 5 in
- Width 24 in
- For Use With Swage Ladder Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cope
- MFR # 8-24DO
- Zoro # G803670100
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 5 in |
Height | 5 in |
Width | 24 in |
Mounting Hole Diameter | 0.18 in |
For Tray Width | 24 in |
Hole Diameter | 3/8" |
Details
Item | Tray Drop Out |
Finish | Plain |
For Use With | Swage Ladder Tray |
Material | Aluminum |
Number of Pieces | 1 |
Mounting Hardware Included | Yes |
Hardware | Included |
Description
Tray Drop Out, For Use With Swage Ladder Tray, Finish Plain, Material Aluminum, Height 5 in, Length 5 in, Width 24 in, For Tray Width 24 in, Mounting Hardware Included Yes, Mounting Hole Diameter 0.18 in, Number of Pieces 1
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-8011)
- POLARIS Insulated Multitap Connector, 4.00 In. L (ISR-250B)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2, 75kA (STP120P07M)
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- COPE Tray Drop Out, 5"Hx5"Lx18"W (8-18DO)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- COPE Ladder Tray, 12 Ft L x 12 In W, 100 Lb Cap (3B48-12SL-12-09)
- COPE Splice Plate, Standard, PR (48-02RC)
- COPE Ladder Tray, 12 Ft L x 24 In W, 100 Lb Cap (3B48-24SL-12-09)
- LEGRAND Wiremold Wireway Elbow, Plastic, White (C58)
- Cope Cable Trays