Shop All Cable Trays
Cope
Tray Drop Out, 5"Hx5"Lx18"W
Mfr # 8-18DO
Zoro # G503670127
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Length 5 in
- Height 5 in
- Width 18 in
- For Use With Swage Ladder Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cope
- MFR # 8-18DO
- Zoro # G503670127
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 5 in |
Height | 5 in |
Width | 18 in |
For Tray Width | 18 in |
Mounting Hole Diameter | 0.18 in |
Hole Diameter | 3/8" |
Details
Item | Tray Drop Out |
Finish | Plain |
For Use With | Swage Ladder Tray |
Material | Aluminum |
Mounting Hardware Included | Yes |
Number of Pieces | 1 |
Hardware | Included |
Description
Tray Drop Out, For Use With Swage Ladder Tray, Finish Plain, Material Aluminum, Height 5 in, Length 5 in, Width 18 in, For Tray Width 18 in, Mounting Hardware Included Yes, Mounting Hole Diameter 0.18 in, Number of Pieces 1
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Pole Extender (25DTP-E10-DG)
- JR PRODUCTS SLIDE-OUT SWITCH, 4-PIN, BLACK (12395)
- EATON Cutler-Hammer Thermal Unit, 5.27 to 5.74A (FH33)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- COPE Horizontal Tee, 12 In Width (248-12FT-24)
- COPE Reducing Fitting, Straight, 24 to 12 In, (248-24ST-12)
- COPE Ladder Tray, 12 Ft L x 12 In W, 75 lb Cap (1B48-12SL-12-09)
- COPE Ladder Tray, 12 Ft L x 12 In W, 100 Lb Cap (3B48-12SL-12-09)
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- COPE Ladder Tray, 12 Ft L x 24 In W, 100 Lb Cap (3B48-24SL-12-09)
- ELECTRIDUCT Large Latching Cable Raceway (1125 Series)- 6ft- Black- 20 Pack (SR-CASE-1125-6-BK)
- Cope Cable Trays