Shop All Cable Trays
Cope
Tray Drop Out, 5"Hx5"Lx12"W
Mfr # 8-12DO
Zoro # G103670060
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Length 5 in
- Height 5 in
- Width 12 in
- For Use With Swage Ladder Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cope
- MFR # 8-12DO
- Zoro # G103670060
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 5 in |
Height | 5 in |
Width | 12 in |
Mounting Hole Diameter | 0.18 in |
For Tray Width | 12 in |
Hole Diameter | 3/8" |
Details
Item | Tray Drop Out |
Finish | Plain |
For Use With | Swage Ladder Tray |
Material | Aluminum |
Mounting Hardware Included | Yes |
Number of Pieces | 1 |
Hardware | Included |
Description
Tray Drop Out, For Use With Swage Ladder Tray, Finish Plain, Material Aluminum, Height 5 in, Length 5 in, Width 12 in, For Tray Width 12 in, Mounting Hardware Included Yes, Mounting Hole Diameter 0.18 in, Number of Pieces 1
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDD Series 200A, 3 Pole, 240V AC, A Curve (PDD23G0200TFFL)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (6ECE1)
- TEMPCO Thermocouple Probe, Type J, Length 18 In (MTA01332)
- PYLE Cable Protective Cover Ramp, PCBLCO22 (PCBLCO22)
- COPE Splice Plate, Vertical & Adjustable, PR (48-02CV)
- COPE Splice Plate, Horizontal & Adjustable, PR (48-02CH)
- COPE Reducing Fitting, Straight, 24 to 12 In, (248-24ST-12)
- COPE Horizontal Tee, 12 In Width (248-12FT-24)
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- COPE Hold Down Clamp, Aluminum (9131A)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436)
- Cope Cable Trays