Shop All Cable Trays
Cope
Straight Reducers
Mfr # 248-12ST-06
Zoro # G303670099
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Length 12 in
- Height 5 1/4 in
- For Use With Swage Ladder Tray
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cope
- MFR # 248-12ST-06
- Zoro # G303670099
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 12 in |
Height | 5 1/4 in |
Width | 12 in |
For Tray Width | 6 in, 12 in |
Mounting Hole Diameter | 0.38 in |
Width 2 | 06" |
Side Rail Height | 5-1/4" |
Load Depth | 4 inch |
Details
Item | Straight Reducers |
Finish | Plain |
For Use With | Swage Ladder Tray |
Material | Aluminum |
Mounting Hardware Included | Yes |
Number of Pieces | 1 |
Splice Plates | Included |
Description
Straight Reducers, For Use With Swage Ladder Tray, Finish Plain, Material Aluminum, Height 5 1/4 in, Length 12 in, Width 12 in, For Tray Width 6 in, 12 in, Mounting Hardware Included Yes, Mounting Hole Diameter 0.38 in, Number of Pieces 1
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Receptacle, 30A 600V AC, 20A 250V DC, 3-Pole 4-Wire Grounding, Non- NEMA (HBL21420)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.75A, 250V AC, 5 PK (ABC-3/4-R)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL150)
- SHARKBITE DSCONNECT CLIP PLSTC 3PK (UIP716A)
- COPE Splice Plate, Horizontal & Adjustable, PR (48-02CH)
- COPE Ladder Tray, 12 Ft L x 24 In W, 75 Lb Cap (1B48-24SL-12-09)
- COPE Horizontal Tee, 12 In Width (248-12FT-24)
- COPE Splice Plate, Standard, PR (48-02RC)
- COPE Ladder Tray, 12 Ft L x 24 In W, 100 Lb Cap (3B48-24SL-12-09)
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- STI Ezpath Series 33 Extension (EZD33E)
- Cope Cable Trays