Shop All Cable Trays
Cope
Straight Ladder Cover, No Flange
Mfr # NF28-24SL-06
Zoro # G203670069
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Length 72 in
- Width 24 in
- For Use With Swage Ladder Tray
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cope
- MFR # NF28-24SL-06
- Zoro # G203670069
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 72 in |
Width | 24 in |
For Tray Width | 24 in, 6 ft |
Details
Item | Straight Ladder Cover, No Flange |
Finish | Plain |
For Use With | Swage Ladder Tray |
Material | Aluminum |
Includes | Flat, No Flange Cover |
Number of Pieces | 1 |
Mounting Hardware Included | No |
Description
Straight Ladder Cover, No Flange, For Use With Swage Ladder Tray, Finish Plain, Material Aluminum, Length 72 in, Width 24 in, For Tray Width 24 in, 6 ft, Includes Flat, No Flange Cover, Mounting Hardware Included No, Number of Pieces 1
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Stndrd Blade Fuses 15 Amp Blue Type ATO PK5 (1713PK)
- DAYTON Ovrload Rely, 7 to 10A, Class 10, Bimetallc (6ECC3)
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 2m (E57G-12UNN4-C2)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (DSX10-10Z)
- COPE Ladder Tray, 12 Ft L x 12 In W, 75 lb Cap (1B48-12SL-12-09)
- COPE Horizontal Tee, 12 In Width (248-12FT-24)
- COPE Reducing Fitting, Straight, 24 to 12 In, (248-24ST-12)
- COPE Tray Drop Out, 5"Hx5"Lx18"W (8-18DO)
- COPE Horizontal Tee (248-06FT-24)
- COPE Splice Plate, Vertical & Adjustable, PR (48-02CV)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White, PK 5 (SR-WG-100-5-5PK-WT)
- Cope Cable Trays