Shop All Cable Trays
Cope
Straight Ladder Cover, No Flange
Mfr # NF28-06SL-06
Zoro # G603670041
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Length 72 in
- Width 6 in
- For Use With Swage Ladder Tray
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cope
- MFR # NF28-06SL-06
- Zoro # G603670041
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 72 in |
Width | 6 in |
For Tray Width | 6 in, 6 ft |
Details
Item | Straight Ladder Cover, No Flange |
Finish | Plain |
For Use With | Swage Ladder Tray |
Material | Aluminum |
Mounting Hardware Included | No |
Includes | Flat, No Flange Cover |
Number of Pieces | 1 |
Description
Straight Ladder Cover, No Flange, For Use With Swage Ladder Tray, Finish Plain, Material Aluminum, Length 72 in, Width 6 in, For Tray Width 6 in, 6 ft, Includes Flat, No Flange Cover, Mounting Hardware Included No, Number of Pieces 1
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 12mm, 120V, Red (22NY93)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2558SW0003)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT60-0AA0)
- COPE Hold Down Clamp, Aluminum (9131A)
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-06)
- COPE Ladder Tray, 12 Ft L x 24 In W, 100 Lb Cap (3B48-24SL-12-09)
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- COPE Horizontal Tee (248-06FT-24)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- Cope Cable Trays