Shop All Cable Trays
Cope
Splice Plate, Vertical & Adjustable, PR
Mfr # 48-02CV
Zoro # G2669301
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Length 7 3/4 in
- Height 4 in
- Width 1/8 in
- For Use With Cope 4 in Load Depth Aluminum Ladder Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cope
- MFR # 48-02CV
- Zoro # G2669301
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 7 3/4 in |
Height | 4 in |
Width | 1/8 in |
For Tray Width | 12 in, 24 in |
Length (Straight Wireway) | 7 3/4 in |
Load Depth | 4 inch |
Hole Diameter | 3/8" |
Side Rail Height | 5-1/4" |
Details
Item | Ladder Tray Splice Plate |
Finish | Unfinished |
For Use With | Cope 4 in Load Depth Aluminum Ladder Trays |
Material | Aluminum |
Standards | NEMA VE1 |
Mounting Hardware Included | Yes |
Number of Pieces | 2 |
Hardware | Included |
Description
Ladder Tray Splice Plate, For Use With Cope 4 in Load Depth Aluminum Ladder Trays, Finish Unfinished, Material Aluminum, Height 4 in, Length 7 3/4 in, Width 1/8 in, For Tray Width 12 in, 24 in, Mounting Hardware Included Yes, Number of Pieces 2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND SPLITTER BLOCKS 225 A (CSBL225)
- OK INDUSTRIES Wire Wrap Tool, Silver, 18-32 AWG, Manual (G100/R3278)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- COPE Ladder Tray, 12 Ft L x 24 In W, 100 Lb Cap (3B48-24SL-12-09)
- COPE Hold Down Clamp, Aluminum (9131A)
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- COPE Horizontal Tee, 12 In Width (248-12FT-24)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- Cope Cable Trays