Shop All Cable Trays
Cope
Splice Plate, Standard, PR
Mfr # 48-02RC
Zoro # G2791162
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Length 6 in
- Height 4 in
- For Use With Cope 4 in Load Depth Aluminum Ladder Trays
- Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cope
- MFR # 48-02RC
- Zoro # G2791162
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 6 in |
Height | 4 in |
Width | 1/8 in |
For Tray Width | 12 in, 18 in, 24 in |
Length (Straight Wireway) | 6 in |
Mounting Hole Diameter | 0.37 in |
Side Rail Height | 5-1/4" |
Load Depth | 4 inch |
Hole Diameter | 3/8" |
Details
Item | Ladder Tray Splice Plate |
Finish | Unfinished |
For Use With | Cope 4 in Load Depth Aluminum Ladder Trays |
Material | Aluminum |
Standards | NEMA VE1 |
Number of Pieces | 2 |
Mounting Hardware Included | No |
Hardware | Included |
Description
Ladder Tray Splice Plate, For Use With Cope 4 in Load Depth Aluminum Ladder Trays, Finish Unfinished, Material Aluminum, Height 4 in, Length 6 in, Width 1/8 in, For Tray Width 12 in, 18 in, 24 in, Mounting Hardware Included No, Mounting Hole Diameter 0.37 in, Number of Pieces 2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ8)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Black (DRS15BLKTR)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- SIEMENS Foot Switch, Momentary Action (3SE39345CB20)
- COPE Tray Drop Out, 5"Hx5"Lx18"W (8-18DO)
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- COPE Tray Drop Out, 5"Hx5"Lx6"W (8-06DO)
- COPE Ladder Tray, 12 Ft L x 24 In W, 100 Lb Cap (3B48-24SL-12-09)
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- COPE Splice Plate, Horizontal & Adjustable, PR (48-02CH)
- HAMMOND Empty Splitter Trough, 24 x 6 x 4, Steel/Gray (CST2100)
- Cope Cable Trays