Shop All Cable Trays
Cope
Outside Vertical Elbows
Mfr # 248-189O-24
Zoro # G903670062
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 lb, 75 lb
- Finish Aluminum
- Length 28 1/4 in
- Height 4 1/4 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cope
- MFR # 248-189O-24
- Zoro # G903670062
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 28 1/4 in |
Height | 4 1/4 in |
Width | 18 in |
Load Depth | 4 in |
Bend Radius | 24 in |
For Tray Width | 18 in |
Side Rail Height | 5-1/4" |
Radius | 24" |
Details
Item | 90 Degree Outside Vertical Elbow |
Capacity | 100 lb, 75 lb |
Finish | Aluminum |
For Use With | 24 in Ladder Tray of Flange 13/16 in Aluminum |
Material | Aluminum |
Standards | NEMA VE1 |
Includes | Splice Plate |
Application | Changes Direction in a Vertical Plane |
Splice Plates | Included |
Description
90 Degree Outside Vertical Elbows, For Tray Width 18 in, Width 18 in, Height 4 1/4 in, Length 28 1/4 in, Material Aluminum, Includes Splice Plate, Application Changes Direction in a Vertical Plane, Bend Radius 24 in, For Use With 24 in Ladder Tray of Flange 13/16 in Aluminum, Finish Aluminum, Load Depth 4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wire Wrap Tool, Silver, 18-32 AWG, Manual (G100/R3278)
- ELECTRIDUCT The Goliath Drop Over Cable Protector (DO-ED-XL-BK)
- EATON ProxSwitch, 18mm, Shielded, PNP, NC, 2m (E57G-18SPC5-C2)
- SQUARE D Miniature Circuit Breaker, HOM Series 45A, 2 Pole, 120/240V AC (HOM245)
- COPE Reducing Fitting, Straight, 24 to 12 In, (248-24ST-12)
- COPE Hold Down Clamp, Aluminum (9131A)
- COPE Tray Drop Out, 5"Hx5"Lx6"W (8-06DO)
- COPE Ladder Tray, 12 Ft L x 12 In W, 100 Lb Cap (3B48-12SL-12-09)
- COPE Ladder Tray, 12 Ft L x 24 In W, 100 Lb Cap (3B48-24SL-12-09)
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT162 Series, PK2 (HCTBK162)
- Cope Cable Trays