Shop All Cable Trays
Cope
Outside Vertical Elbows
Mfr # 248-069O-24
Zoro # G703670132
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 lb, 75 lb
- Finish Aluminum
- Length 28 1/4 in
- Height 4 1/4 in
- For Use With 24 in Ladder Tray of Flange 13/16 in Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cope
- MFR # 248-069O-24
- Zoro # G703670132
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 28 1/4 in |
Height | 4 1/4 in |
Width | 6 in |
For Tray Width | 6 in |
Load Depth | 4 in |
Bend Radius | 24 in |
Side Rail Height | 5-1/4" |
Radius | 24" |
Details
Item | 90 Degree Outside Vertical Elbow |
Capacity | 100 lb, 75 lb |
Finish | Aluminum |
For Use With | 24 in Ladder Tray of Flange 13/16 in Aluminum |
Material | Aluminum |
Includes | Splice Plate |
Standards | NEMA VE1 |
Application | Changes Direction in a Vertical Plane |
Splice Plates | Included |
Description
90 Degree Outside Vertical Elbows, For Tray Width 6 in, Width 6 in, Height 4 1/4 in, Length 28 1/4 in, Material Aluminum, Includes Splice Plate, Application Changes Direction in a Vertical Plane, Bend Radius 24 in, For Use With 24 in Ladder Tray of Flange 13/16 in Aluminum, Finish Aluminum, Load Depth 4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AC4)
- CANTEX Elbow, 45 Degree, 2 In Conduit, PVC (5133768)
- CANTEX Conduit Outlet Body, PVC, T (5133567)
- LINEMASTER Hercules - Oversized Shield (574-DWHO)
- COPE Tray Drop Out, 5"Hx5"Lx6"W (8-06DO)
- COPE Tray Drop Out, 5"Hx5"Lx18"W (8-18DO)
- COPE Hold Down Clamp, Aluminum (9131A)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- COPE Splice Plate, Horizontal & Adjustable, PR (48-02CH)
- COPE Ladder Tray, 12 Ft L x 24 In W, 100 Lb Cap (3B48-24SL-12-09)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- White- 5 pack (SR-2100-5-5PK-WT)
- Cope Cable Trays