Shop All Cable Trays
Cope
Ladder Tray, 12 Ft L x 24 In W, 75 Lb Cap
Mfr # 1B48-24SL-12-09
Zoro # G1088263
product price: $254.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$254.99
Free 30-Day Returns
Key Features
- Capacity 75 lb
- Length 12 ft
- Height 5 1/4 in
- Width 24 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cope
- MFR # 1B48-24SL-12-09
- Zoro # G1088263
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 12 ft |
Height | 5 1/4 in |
Width | 24 in |
Load Depth | 4 in |
Length (Straight Wireway) | 12 ft |
Flange Width | 13/16 in |
Side Rail Height | 5-1/4" |
Details
Item | Ladder Tray |
Capacity | 75 lb |
Material | Aluminum |
Standards | NEMA VE-1 |
Rung Spacing | 9 in |
Includes | Splice Plates and Hardware |
Nema Class | 12B |
Splice Plates | Included |
Description
Ladder Tray, Width 24 in, Height 5 1/4 in, Load Depth 4 in, Material Aluminum, Length 12 ft, Capacity 75 lb, Includes Splice Plates and Hardware, Standards NEMA VE-1, Flange Width 13/16 in, Rung Spacing 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 80 Conduit, 3 In., 10 ft. L, PVC (A53DA12)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (52SX2AAB)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14E2)
- TRUMETER 711-0190 Ac Volt Hour Meter (711-0190)
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- COPE Hold Down Clamp, Aluminum (9131A)
- COPE Splice Plate, Standard, PR (48-02RC)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- COPE Ladder Tray, 12 Ft L x 24 In W, 100 Lb Cap (3B48-24SL-12-09)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 5 (SR-WG-200-5-5PK-WT)
- Cope Cable Trays