Shop All Cable Trays
Cope
Ladder Tray, 12 Ft L x 12 In W, 100 Lb Cap
Mfr # 3B48-12SL-12-09
Zoro # G0533154
product price: $230.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$230.99
Free 30-Day Returns
Key Features
- Capacity 100 lb
- Length 12 ft
- Height 5 1/4 in
- Width 12 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cope
- MFR # 3B48-12SL-12-09
- Zoro # G0533154
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 12 ft |
Height | 5 1/4 in |
Width | 12 in |
Load Depth | 4 in |
Flange Width | 13/16 in |
Length (Straight Wireway) | 12 ft |
Side Rail Height | 5-1/4" |
Details
Item | Ladder Tray |
Capacity | 100 lb |
Material | Aluminum |
Standards | NEMA VE-1 |
Includes | Splice Plates and Hardware |
Rung Spacing | 9 in |
Nema Class | 12C |
Splice Plates | Included |
Description
Ladder Tray, Width 12 in, Height 5 1/4 in, Load Depth 4 in, Material Aluminum, Length 12 ft, Capacity 100 lb, Includes Splice Plates and Hardware, Standards NEMA VE-1, Flange Width 13/16 in, Rung Spacing 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RQ2)
- ABB Motor L-Disconnect, Female, 16-14 AWG, Blue (MD1614F-0)
- HELI-TUBE 3/8 In. OD X 25FT Nylon Spiral Wrap (HT 3/8 N-25)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP2)
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- COPE Splice Plate, Vertical & Adjustable, PR (48-02CV)
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- COPE Splice Plate, Standard, PR (48-02RC)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- COPE Hold Down Clamp, Aluminum (9131A)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X24, Steel/Gray (CGT2444)
- Cope Cable Trays