Shop All Cable Trays
Cope
Inside Vertical Elbows
Mfr # 248-069I-24
Zoro # G603670119
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 lb, 75 lb
- Finish Aluminum
- Length 28 1/4 in
- Height 4 1/4 in
- For Use With 24 in Ladder Tray of Flange 13/16 in Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cope
- MFR # 248-069I-24
- Zoro # G603670119
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 28 1/4 in |
Height | 4 1/4 in |
Width | 6 in |
Load Depth | 4 in |
Bend Radius | 24 in |
For Tray Width | 6 in |
Side Rail Height | 5-1/4" |
Radius | 24" |
Details
Item | 90 Degree Inside Vertical Elbow |
Capacity | 100 lb, 75 lb |
Finish | Aluminum |
For Use With | 24 in Ladder Tray of Flange 13/16 in Aluminum |
Material | Aluminum |
Includes | Splice Plate |
Application | Changes Direction in a Vertical Plane |
Standards | NEMA VE1 |
Splice Plates | Included |
Description
90 Degree Inside Vertical Elbows, For Tray Width 6 in, Width 6 in, Height 4 1/4 in, Length 28 1/4 in, Material Aluminum, Includes Splice Plate, Application Changes Direction in a Vertical Plane, Bend Radius 24 in, For Use With 24 in Ladder Tray of Flange 13/16 in Aluminum, Finish Aluminum, Load Depth 4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Light Almond (P1262LA)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3CB)
- MELTRIC 63-38163 INLET (63-38163)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204)
- COPE Tray Drop Out, 5"Hx5"Lx18"W (8-18DO)
- COPE Horizontal Tee, 12 In Width (248-12FT-24)
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- COPE Tray Drop Out, 5"Hx5"Lx6"W (8-06DO)
- COPE Horizontal Tee (248-06FT-24)
- COPE Ladder Tray, 12 Ft L x 12 In W, 100 Lb Cap (3B48-12SL-12-09)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 12in W x 4in D x 5ft L, Chrome (KK-12x4x5-EZ)
- Cope Cable Trays