Shop All Cable Trays
Cope
Horizontal Tee, 24 In Width
Mfr # 248-24FT-24
Zoro # G1218594
original price:
$319.16
9% off
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$287.99
Free 30-Day Returns
Key Features
- Capacity 100 lb, 75 lb
- Finish Unfinished
- Length 6 ft
- Height 5 1/4 in
- Width 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cope
- MFR # 248-24FT-24
- Zoro # G1218594
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 6 ft |
Height | 5 1/4 in |
Width | 2 ft |
Bend Radius | 24 in |
Load Depth | 4 in |
Length (Straight Wireway) | 6 ft |
For Tray Width | 24 in |
Side Rail Height | 5-1/4" |
Radius | 24" |
Details
Item | Horizontal Tee |
Capacity | 100 lb, 75 lb |
Finish | Unfinished |
For Use With | 24 in Ladder Trays 2HCL3 and 2HCL5 |
Material | Aluminum |
Standards | NEMA VE1 |
Application | Connects Third Tray at a 90 Degrees Angle, Branches Right or Left from Main Run |
Splice Plates | Included |
Description
Horizontal Tee, For Tray Width 24 in, Width 2 ft, Height 5 1/4 in, Length 6 ft, Material Aluminum, Application Connects Third Tray at a 90 Degrees Angle, Branches Right or Left from Main Run, Bend Radius 24 in, For Use With 24 in Ladder Trays 2HCL3 and 2HCL5, Finish Unfinished, Standards NEMA VE1, Capacity 100 lb, 75 lb, Load Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1050Z)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD76-8-D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS530B1PAM12)
- HAMMOND Stainless Steel Enclosure, 8 in D (C4XSC24248SS)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- COPE Horizontal Tee (248-06FT-24)
- COPE Ladder Tray, 12 Ft L x 24 In W, 100 Lb Cap (3B48-24SL-12-09)
- COPE Horizontal Tee, 12 In Width (248-12FT-24)
- COPE Splice Plate, Horizontal & Adjustable, PR (48-02CH)
- COPE Ladder Tray, 12 Ft L x 12 In W, 100 Lb Cap (3B48-12SL-12-09)
- LEGRAND Wiremold Raceway Inside Elbow, Metal, Ivory (B-7)
- Cope Cable Trays