Shop All Cable Trays
Cope
Horizontal Elbows 90 Degree
Mfr # 248-189F-24
Zoro # G403670081
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 lb, 75 lb
- Finish Aluminum
- Length 42 in
- Height 4 1/4 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cope
- MFR # 248-189F-24
- Zoro # G403670081
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 42 in |
Height | 4 1/4 in |
Width | 18 in |
Bend Radius | 24 in |
Load Depth | 4 in |
For Tray Width | 18 in |
Radius | 24" |
Side Rail Height | 5-1/4" |
Details
Item | Horizontal Elbows, 90 Degree |
Capacity | 100 lb, 75 lb |
Finish | Aluminum |
For Use With | 24 in Ladder Tray of Flange 13/16 in Aluminum |
Material | Aluminum |
Application | Changes Direction in a Horizontal Plane |
Includes | Splice Plate |
Standards | NEMA VE1 |
Splice Plates | Included |
Description
Horizontal Elbows, 90 Degree, For Tray Width 18 in, Width 18 in, Height 4 1/4 in, Length 42 in, Material Aluminum, Includes Splice Plate, Application Changes Direction in a Horizontal Plane, Bend Radius 24 in, For Use With 24 in Ladder Tray of Flange 13/16 in Aluminum, Finish Aluminum, Standards NEMA VE1, Capacity 100 lb, 75 lb, Load Depth 4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (160205-2100)
- ZENITH Cable Coax Rg6/F Conn 12Ft Wht (VG101206W)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483611H)
- HUBBELL Double Connector, Wht, 300/400AC/DC (HBLDFW)
- COPE Tray Drop Out, 5"Hx5"Lx18"W (8-18DO)
- COPE Horizontal Tee (248-06FT-24)
- COPE Ladder Tray, 12 Ft L x 24 In W, 100 Lb Cap (3B48-24SL-12-09)
- COPE Ladder Tray, 12 Ft L x 12 In W, 100 Lb Cap (3B48-12SL-12-09)
- COPE Reducing Fitting, Straight, 24 to 12 In, (248-24ST-12)
- COPE Horizontal Tee, 12 In Width (248-12FT-24)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- Cope Cable Trays