Shop All Cable Trays
Cope
Horizontal Elbows 90 Degree
Mfr # 248-069F-24
Zoro # G703670064
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 lb, 75 lb
- Finish Aluminum
- Length 30 in
- Height 4 1/4 in
- For Use With 24 in Ladder Tray of Flange 13/16 in Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cope
- MFR # 248-069F-24
- Zoro # G703670064
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 30 in |
Height | 4 1/4 in |
Width | 6 in |
Load Depth | 4 in |
Bend Radius | 24 in |
For Tray Width | 6 in |
Radius | 24" |
Side Rail Height | 5-1/4" |
Details
Item | Horizontal Elbows, 90 Degree |
Capacity | 100 lb, 75 lb |
Finish | Aluminum |
For Use With | 24 in Ladder Tray of Flange 13/16 in Aluminum |
Material | Aluminum |
Standards | NEMA VE1 |
Application | Changes Direction in a Horizontal Plane |
Includes | Splice Plate |
Splice Plates | Included |
Description
Horizontal Elbows, 90 Degree, For Tray Width 6 in, Width 6 in, Height 4 1/4 in, Length 30 in, Material Aluminum, Includes Splice Plate, Application Changes Direction in a Horizontal Plane, Bend Radius 24 in, For Use With 24 in Ladder Tray of Flange 13/16 in Aluminum, Finish Aluminum, Standards NEMA VE1, Capacity 100 lb, 75 lb, Load Depth 4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA6)
- DAYTON Circuit Breaker, NDB2-63 B40/3 Series 40A, 3 Pole, 480V AC, B Curve (5ZUY9)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Paddle Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-5F17D8-336)
- KILLARK Interior Panel, NOVAL Accessory, Aluminum (7997-5)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- COPE Reducing Fitting, Straight, 24 to 12 In, (248-24ST-12)
- COPE Splice Plate, Vertical & Adjustable, PR (48-02CV)
- COPE Horizontal Tee, 12 In Width (248-12FT-24)
- COPE Hold Down Clamp, Aluminum (9131A)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- Cope Cable Trays