Shop All Raceway Fittings
Cope
Horizontal Elbow, 90 Deg, 24 In Width
Mfr # 248-249F-24
Zoro # G0361155
original price:
$232.39
4% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 lb, 75 lb
- Finish Unfinished
- Length 4 ft
- Height 5 1/4 in
- For Use With 24 in Ladder Trays 2HCL3 and 2HCL5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cope
- MFR # 248-249F-24
- Zoro # G0361155
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 4 ft |
Height | 5 1/4 in |
Width | 2 ft |
Bend Radius | 24 in |
Load Depth | 4 in |
Length (Straight Wireway) | 4 ft |
For Tray Width | 24 in |
Radius | 24" |
Side Rail Height | 5-1/4" |
Details
Item | Horizontal Elbow, 90 Degrees |
Capacity | 100 lb, 75 lb |
Finish | Unfinished |
For Use With | 24 in Ladder Trays 2HCL3 and 2HCL5 |
Material | Aluminum |
Application | Changes Direction in a Horizontal Plane |
Standards | NEMA VE1 |
Splice Plates | Included |
Description
Horizontal Elbow, 90 Degrees, For Tray Width 24 in, Width 2 ft, Height 5 1/4 in, Length 4 ft, Material Aluminum, Application Changes Direction in a Horizontal Plane, Bend Radius 24 in, For Use With 24 in Ladder Trays 2HCL3 and 2HCL5, Finish Unfinished, Standards NEMA VE1, Capacity 100 lb, 75 lb, Load Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 35A, Fast-Acting, 500V AC, Bolt-On (FWH-35B)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 13A, 16/3 (5XFN2ID)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (AGA-20)
- REMKE Cord Grip, SS, 1-1/2"In 1.00-1.125, Mesh (RSSS-518-E)
- COPE Horizontal Elbow, 90 Deg, 12 In Width (248-129F-24)
- COPE Vertical Elbow, 90 Deg, 24 In Width (248-249I-24)
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129I-24)
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129O-24)
- COPE Vertical Elbow, 90 Deg, 24 In Width (248-249O-24)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- LEGRAND Cover Clip, Gray, Steel, 3000 Series, Clips (G3006E)
- Cope Raceway Fittings