Shop All Raceway Fittings
Cope
Horizontal Elbow, 90 Deg, 12 In Width
Mfr # 248-129F-24
Zoro # G2709646
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 lb, 75 lb
- Finish Unfinished
- Length 36 in
- Height 5 1/4 in
- For Use With 12 in Ladder Trays 2HCL2 and 2HCL4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cope
- MFR # 248-129F-24
- Zoro # G2709646
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 36 in |
Height | 5 1/4 in |
Width | 1 ft |
Bend Radius | 24 in |
Load Depth | 4 in |
For Tray Width | 12 in |
Length (Straight Wireway) | 36 in |
Radius | 24" |
Side Rail Height | 5-1/4" |
Details
Item | Horizontal Elbow, 90 Degrees |
Capacity | 100 lb, 75 lb |
Finish | Unfinished |
For Use With | 12 in Ladder Trays 2HCL2 and 2HCL4 |
Material | Aluminum |
Application | Changes Direction in a Horizontal Plane |
Standards | NEMA VE1 |
Splice Plates | Included |
Description
Horizontal Elbow, 90 Degrees, For Tray Width 12 in, Width 1 ft, Height 5 1/4 in, Length 36 in, Material Aluminum, Application Changes Direction in a Horizontal Plane, Bend Radius 24 in, For Use With 12 in Ladder Trays 2HCL2 and 2HCL4, Finish Unfinished, Standards NEMA VE1, Capacity 100 lb, 75 lb, Load Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY & CONTROL Relay & Control SKAP-3C-120VAC 20V AC Coil 11 Pin Square Base Plug-in Relays (SKAP-3C-120VAC)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 60100 In Wc (MDA-411)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV62)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 6.25A, 250V AC, 200A at 250V AC, 5 PK (MDQ-6-1/4)
- COPE Horizontal Elbow, 90 Deg, 24 In Width (248-249F-24)
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129O-24)
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129I-24)
- COPE Vertical Elbow, 90 Deg, 24 In Width (248-249I-24)
- COPE Vertical Elbow, 90 Deg, 24 In Width (248-249O-24)
- CANTEX ADAPTER FEMALE 3/4""SCH40 (5140044C)
- NVENT HOFFMAN Tee Fitting, Ind, Steel, 4in. H x 4in. L (F44WT)
- Cope Raceway Fittings