Shop All Cable Trays
Cope
Hold Down Clamp, Aluminum
Mfr # 9131A
Zoro # G3066637
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Length 2 3/8 in
- Height 5/16 in
- For Use With Cope 4 in Load Depth Aluminum Ladder Trays
- Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cope
- MFR # 9131A
- Zoro # G3066637
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 2 3/8 in |
Height | 5/16 in |
Width | 1 5/8 in |
For Tray Width | 12 in, 24 in |
Length (Straight Wireway) | 2 3/8 in |
Mounting Hole Diameter | 0.56 in |
Details
Item | Ladder Tray Hold Down Clamp |
Finish | Unfinished |
For Use With | Cope 4 in Load Depth Aluminum Ladder Trays |
Material | Aluminum |
Application | Used in Swage Ladder Tray Cable Management systems |
Standards | NEMA VE1 |
Number of Pieces | 1 |
Mounting Hardware Included | No |
Hole | .56" Diameter |
Description
Ladder Tray Hold Down Clamp, For Use With Cope 4 in Load Depth Aluminum Ladder Trays, Finish Unfinished, Material Aluminum, Height 5/16 in, Length 2 3/8 in, Width 1 5/8 in, For Tray Width 12 in, 24 in, Mounting Hardware Included No, Mounting Hole Diameter 0.56 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Mod.Adapter, 4Wire, 6 in H, 14 in L, 11in W (10113000)
- AC WORKS 1FT STW 12/3 15A to 20A 125V UL Listed Adapter Cord 20A T-blade (515520-012UL)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT 120VAC LED (2CPSA1A1B)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- COPE Horizontal Tee (248-06FT-24)
- COPE Ladder Tray, 12 Ft L x 24 In W, 75 Lb Cap (1B48-24SL-12-09)
- COPE Horizontal Tee, 12 In Width (248-12FT-24)
- COPE Ladder Tray, 12 Ft L x 24 In W, 100 Lb Cap (3B48-24SL-12-09)
- ELECTRIDUCT J Channel Cable Raceway- White- 48" Length (SR-J-WT)
- Cope Cable Trays