Shop All Electrical Box Covers
Cooper Wiring
Electrical Box Cover, 1 Gang, Thermoplastic
Mfr # S3999-SP
Zoro # G310538740
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Length 0.876 in
- Width 3.215 in
- Material Thermoplastic
- Height 4.896 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Wiring
- MFR # S3999-SP
- Zoro # G310538740
- UPC # 32664535093
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 0.876 in |
Width | 3.215 in |
Height | 4.896 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Material | Thermoplastic |
Mounting Orientation | Horizontal |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI SWP Loop Clamp, 1-1/4x3/4", 0.406" Hole (SPW-20)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM12E12)
- VINYLGUARD Shrink Tubing, 4.0in ID, Orange, 5ft (30-VG-4000O-G2)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 12; 13, Screw On (A1010SC)
- SOUTHWIRE Electrical Box Cover, 1 Gang, Square, Galvanized Steel, Ring and Raised (52C13-UPC)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Duplex Receptacle (SA3925)
- CARLON Electrical Box Cover, Round, Brass, GFCI, Duplex (E97BR)
- HUBBELL WIRING DEVICE-KELLEMS Aluminum 1-1/2In. Flush Plug (SA5007)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP1)
- ABB Electrical Box Cover, Square, Steel, Receptacle (RS 8)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8768)
- Cooper Wiring Electrical Box Covers