Shop All Straight Blade Connectors
Cooper Wiring
Connector Gold 15A
Mfr # SA540GD
Zoro # G407093770
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Number of Wires 2
- Color Translucent Gold
- Special Features Polarized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Wiring
- MFR # SA540GD
- Zoro # G407093770
- UPC # 52757540803
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.33 in |
Details
Voltage | 125V |
Number of Poles | 2 |
Number of Wires | 2 |
Color | Translucent Gold |
Special Features | Polarized |
Amps | 15 A |
Material | Thermoplastic |
Contact Material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55294001)
- STA-KON 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (14RB-14)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 250A, 600V AC, Indicating (LPJ-250SPI)
- BR & CH HUB TOP FEED 3/4"" (DSO75H1P)
- ZORO SELECT Connector, 10-50R, 50A, 125/250V (C1050DF)
- LEVITON Straight Blade Connector, 20 Amp (8319-C)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL52CM69C)
- LEVITON CNEC STRGHT BLD WHT 15A (C22-00102-0WP)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL8319C)
- MARINCO CONNECTOR, REPLACEMENT SB, 30A 125V (30FCRV)
- Cooper Wiring Straight Blade Devices