Shop All Brushes
Cooper Tools
Volumetric Flask Brush, 8-1/2 in L Handle, 3 1/2 in L Brush, Natural, 12 in L Overall
Mfr # 06184
Zoro # G4058616
original price:
$6.59
5% off
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Natural
- Brush Length 3 1/2 in
- Handle Length 8-1/2 in
- Bristle Material Bristle
- Brush Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cooper Tools
- MFR # 06184
- Zoro # G4058616
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 3 1/2 in |
Handle Length | 8-1/2 in |
Brush Dia. | 1 3/8 in |
Overall Length | 12 in |
Brush Diameter | 1 3/8 in |
Overall Length - Imperial | 12 in |
Bristle Length - Imperial | 1 3/8 in |
Brush Head Length - Imperial | 3 1/2 in |
Details
Bristle Color | Natural |
Bristle Material | Bristle |
Item | Volumetric Flask Brush |
Features | 12 in Overall Length; 1-3/8 in Brush Diameter |
Product Type | Volumetric Flask Brush |
Non-Sparking | No |
Description
Volumetric Flask Brush, Product Type Volumetric Flask Brush, Overall Length - Imperial 12 in, Bristle Material Bristle, Non-Sparking No, Bristle Color Natural, Brush Head Length - Imperial 3 1/2 in, Bristle Length - Imperial 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Electronic Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48857)
- SCOTT Personal Seats Sanitary Toilet Seat Covers, 15" x 18", PK3000 (07140)
- BLACK & DECKER dustbuster(R) Cordless Hand Vacuum (Ink Blue) (HHVI325JR22)
- RENOWN 20 in. Super Hog Hair Floor Pad (REN02100)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Purple, Plastic (41868)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70392)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (2VHL2)
- PFERD 5 in L Handle, 5 in L Brush, Hardwood (85031)
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-B-400 4X19Row Long Hnd Rd Wirebrush Wire Length (065-B-400)
- S.M. ARNOLD WHITEWALL BRASS BRUSH (AR85-657)
- SCHAEFER BRUSH Fitting Brush Economy plumbing copper fitting brush, 1 in L Brush (00545)
- Cooper Tools Brushes