Shop All Lab Brushes
Cooper Tools
Flask Bottle Brush, Black, 16In., Nylon
Mfr # 06188
Zoro # G4547916
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 16 in
- Overall Length 16 in
- Brush Dia. 1 3/4 in
- Bristle Material Nylon
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Tools
- MFR # 06188
- Zoro # G4547916
- Country of Origin United States
- Category Lab Brushes
Dimensions
Brush Length | 16 in |
Overall Length | 16 in |
Brush Dia. | 1 3/4 in |
Bristle Length - Imperial | 1 3/4 in |
Overall Length - Imperial | 16 in |
Details
Item | Flask Bottle Brush |
Bristle Material | Nylon |
Bristle Color | Black |
Product Type | Flask/Nurse Bottle Brush |
Non-Sparking | No |
Description
Flask Bottle Brush, Product Type Flask/Nurse Bottle Brush, Overall Length - Imperial 16 in, Bristle Material Nylon, Non-Sparking No, Bristle Color Black, Bristle Length - Imperial 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO LAB Within 48 Hours Mold Test Kit (MO109)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP181-36)
- DYNALON Tray, HIPS, 4/5x5-9/10x7-9/10 In. (209295-0001)
- YSI Cal Solution, Ammonium, 1 mg/L, 500 mL (3841)
- TANIS LABORATORY BRUSH CENTRIFUGE TUBE NYLON (06136)
- PERFEX Babcock Test Bottle Lab Brush, PK 12 (3630)
- GORDON BRUSH 0.010" Stainless Steel Wire Heavy Duty Vacuum Brush (901336-010SS)
- GORDON BRUSH 3-1/2"x3/8" .016" Static Dissipative Nylon Bristle Short Handle Brush (900437ESD-016)
- GORDON BRUSH 23" Static Dissipative Floor Broom (901735)
- TOOLTIME Soft Tip Bottle Brush (TO770847)
- UNITED SCIENTIFIC Test Tube Brush, Nylon Bristles, 3, PK 12 (TTBRB1)
- Cooper Tools Lab Utensils