Shop All Electrical Enclosures
Cooper
Stainless Steel Control Enclosure, 48 in H, 10 in D
Mfr # 483610-4XSS6 SPL
Zoro # G306383132
product price: $5,276.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,276.99
Free 30-Day Returns
Key Features
- Height 48 in
- Depth 10 in
- Material of Enclosure Stainless Steel
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper
- MFR # 483610-4XSS6 SPL
- Zoro # G306383132
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 48 in |
Depth | 10 in |
Width | 36 in |
Details
Item | Control Enclosure |
Item - Electrical Enclosure | Control Enclosure |
Material of Enclosure | Stainless Steel |
Description
41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 6.3A, Rotary, Frame B (XTPR6P3BC1)
- ALLEN BRADLEY INPUT MODULE, 24 VDC (1756-IF16)
- PANDUIT 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (PN14-8F-C)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- COOPER 316 stainless steel Enclosure, 30 in H, 8 in D, NEAM 4X, Hinged (30208-4XSS6)
- COOPER Enclosure (MIM464SC3R)
- COOPER Carbon steel Enclosure, 10 in H, 4 in D, NEMA 4, Screw On (1084-4LC)
- WIEGMANN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4060404CHSS)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTLWW)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B201609CH)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412302412WC)
- Cooper Electrical Enclosures