Shop All Exit Signs with Lights
Cooper Lighting
Exit Sign w/Emergency Lights, 2.3W, Red
Mfr # APCH7R
Zoro # G4488111
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 9/16 in
- Height 7 1/2 in
- Battery Chemistry Nickel Cadmium
- Housing Color - Emergency Lighting and Exit Signs White
- Number of Faces 1 or 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Lighting
- MFR # APCH7R
- Zoro # G4488111
- UPC # 080083567171
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 16 9/16 in |
Height | 7 1/2 in |
Depth | 2 5/16 in |
Letter Size | 6 in |
Overall Depth | 2 1/4 in |
Manufacturers Warranty Length | 5 yr, 7yr |
Overall Width | 16 1/2 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Height | 7 1/2 in |
Text Stroke Width | 3/4 in |
Text Height | 6 in |
Description
Exit Sign with Emergency Lights, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Absorbent Sock, 3 ft., 6" dia., White (911901)
- BRADY Danger Tag, 5-3/4 x 3 In, Do Not Opr, PK25, 76180 (76180)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS711L-09)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 8.5 (EVO2-8 1/2)
- COOPER LIGHTING Exit Sign, 3.0W, Red, 1 or 2 Faces (APX7R)
- COOPER LIGHTING Exit Sign, 3.0W, Red, 7-1/2 in. H (APX6R)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign (CX61)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign/Battery Backup (CX71SD)
- COOPER LIGHTING Exit Sign, 3.0W, Green, 1 or 2 Faces (APX7G)
- COOPER LIGHTING Exit Sign with Emergency Lights, 7 1/2 in H x 16 1/2 in W, White/Red, 2 Faces, Universal Mounting (APC7R)
- HUBBELL LIGHTING Hubbell CEG LED Exit Sign, White, Green Letters w/ Ni-Cad Battery (CEG)
- Cooper Lighting Signs