Shop All Exit Signs with Lights
Cooper Lighting
Exit Sign, 3.0W, Red, 1 or 2 Faces
Mfr # APX7R
Zoro # G4488127
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 11/16 in
- Height 7 1/2 in
- Number of Faces 1 or 2
- Letter Color Red
- Fixture Wattage 3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Lighting
- MFR # APX7R
- Zoro # G4488127
- UPC # 080083566532
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 11/16 in |
Height | 7 1/2 in |
Letter Size | 6 in High |
Depth | 1 3/4 in |
Text Stroke Width | 3/4 in |
Overall Height | 7 1/4 in |
Text Height | 6 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Width | 11 5/8 in |
Overall Depth | 1 5/8 in |
Manufacturers Warranty Length | 5 yr |
Description
Exit Sign, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM UTILITY PIPELINE MARKING FMF100FP (FMF100FP)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Emergency Boiler Shutoff Inside This Door Sign, Landscape (OS-NS-P-710-L-11768)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - 4XL/5XL (48-73-5034)
- PIONEER Ladies Mesh Back Vest, Pink, XS (V1021840U-XS)
- COOPER LIGHTING Exit Sign, 1.0W, Red/Green, 1 or 2 (LPX6)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign (CX61)
- COOPER LIGHTING Exit Sign with Emergency Lights, 7 1/2 in H x 16 1/2 in W, White/Red, 2 Faces, Universal Mounting (APC7R)
- COOPER LIGHTING Exit Sign w/Emergency Lights, 2.3W, Red (APCH7R)
- COOPER LIGHTING Exit Sign, 3.0W, Green, 1 or 2 Faces (APX7G)
- COOPER LIGHTING Exit Sign, 3.0W, Red, 7-1/2 in. H (APX6R)
- LITHONIA LIGHTING Ext Sgn, Alum, White, 13 7/8in, 2W (LV S W 1 R 120/277)
- Cooper Lighting Exit Signs with Lights