Shop All Exit Signs with Lights
Cooper Lighting
Exit Sign, 3.0, Green, 7-1/2 in. H
Mfr # APX6G
Zoro # G4488075
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 11/16 in
- Height 7 1/2 in
- Operating Temp. Range 50 Degrees to 104 Degrees F
- Number of Lamp Heads 0
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Lighting
- MFR # APX6G
- Zoro # G4488075
- UPC # 080083566525
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 11/16 in |
Height | 7 1/2 in |
Depth | 1 3/4 in |
Letter Size | 6 in High |
Manufacturers Warranty Length | 5 yr |
Overall Height | 7 1/4 in |
Text Height | 6 in |
Text Stroke Width | 3/4 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Width | 11 5/8 in |
Overall Depth | 1 5/8 in |
Description
Exit Sign, Letter Color Green, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Simple Green Secondary Labels, 10 PK (9510001000312)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 10 ft. L (CN 0310SB)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Kevlar(R)/Nomex(R) (1103071)
- MASTER LOCK Plug Lockout, For 3/4 in Max Cord Diameter, 9/16 in Shackle Diameter, Label Included (488)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign (CX61)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign/Battery Backup (CX71SD)
- COOPER LIGHTING Exit Sign, 3.0W, Green, 1 or 2 Faces (APX7G)
- COOPER LIGHTING Exit Sign, 2W, Grn (APC7G)
- COOPER LIGHTING Exit Sign, 3.0W, Red, 1 or 2 Faces (APX7R)
- COOPER LIGHTING Exit Sign, Less Than 1.0W, Red, 1 or 2 (LPX7)
- LUMAPRO Exit Sign LED Retrofit, Grn, Paddle, PR, PK2 (1LEK9)
- Cooper Lighting Signs