Shop All Light Fixture Parts
Cooper Lighting
Cooper Lighting LZR000202P White Track Lighting Canopy Feed
Mfr # LZR000202P
Zoro # G404053548
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5-1/4 in
- Height 1-7/8 in
- Length (In.) 6-3/4 in
- Mounting Track
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Lighting
- MFR # LZR000202P
- Zoro # G404053548
- UPC # 662400617044
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Width | 5-1/4 in |
Height | 1-7/8 in |
Length (In.) | 6-3/4 in |
Details
Mounting | Track |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 50-Watt Equivalent Dimmable Flood MR16 Bi-Pin (GU5.3) 2700K, LED Light Bulb, 3PK (862675)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 68W, 9502 lm (FEML488000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- NEBO Best Rechargeable Pocket Light with Laser Pointer and Power Bank (NEB-WLT-0005)
- FEIT ELECTRIC 40 W T12 6 in. D X 24 in. L Fluorescent Bulb Cool White U-Bend 4100 K (F40CWX/U6)
- COOPER LIGHTING Eaton E70H Security Area Light, 120 V, 1-Lamp, White, 5670 Lumens, Aluminum Fixture (E-70-H)
- COOPER CROUSE HINDS STANCHION MOUNT COVER 1-1/2 LIGHTING PARTS AND ACCESSORY (JM5)
- BULLDOG WINCH Plug, Replacement for 16.5k and 18.5k (20399)
- JUNO LIGHTING New Construction IC Housing 120V, 6in., (IC22 W)
- JANDORF Swag Kit 15' An Brs (60261)
- JESCO 60W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-60/24)
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Brass (17606)
- Cooper Lighting Light Fixture Parts