Shop All Hazardous Location Lighting Fixtures
Cooper Lighting
Cooper Lighting HBL454T5HORT1 4 ft. 4 Lamp T5 Commercial High Bay Fluorescent Fixture
Mfr # 176912
Zoro # G404164114
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Lighting
- MFR # 176912
- Zoro # G404164114
- Country of Origin Mexico
- Category Hazardous Location Lighting Fixtures
Description
Features
- 4 lamp t5 commercial high bay fluorescent fixture
- Universal electronic ballast 120v-277v
- Mount fixture 20 ft. & up for optimal light
- Operates at 0 degrees
- Ul listed
- Uses 4 f54wt5 lamps not included.
- Size - 2 x 4 ft.
- Dimension - 48.6 x 19.6 x 2.5 in.
- Item weight - 17.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA INCAN S14 E26 11W 6PK (17450)
- ILC Replacement for Light Bulb / Lamp 25229ge replacement light bulb lamp (25229GE)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F24W/T5/841/HO/ECO)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs F25T12/Cw/28, 2PK (F25T12/CW/28)
- POINT LIGHTING FAA L-810 Single Obstruction Light DC (POL-21006-3F-R-34B-S2)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- LUMAPRO Replacement Lens (31C006)
- HUBBELL LIGHTING Compass Lighting LED Emergency Light, Square Heads, White, NiCad Battery, Damp location (CU2SQ)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- COLUMBIA LIGHTING Wet Location Fixture, Linear, 18W, 120/277V (LXEN4-35LW-RFA-EDU)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- Cooper Lighting Hazardous Location Lighting Fixtures