Cooper Lighting H99RTAT Remodel Housing 4 In.
Mfr # 4859658
Zoro # G504021898
Product Information
- Brand Cooper Lighting
- MFR # 4859658
- Zoro # G504021898
- Country of Origin China
- Category Recessed Light Housing
Description
Air-tite fixture sealed and gasketed to prevent airflow between attic space and living areas. Can be installed from below the ceiling. For providing accent and task lighting where insulation can be kept 3 in. From housing. Thermal protector deactivates fixture if overheating occurs due to improper lamping or misapplied insulation. Junction box is listed for through branch circuit wiring and has seven 1/2 in. Knockouts and four pryouts with integral strain relief for non-metallic sheathed cable. Four remodel clips secure housing and accommodate ceiling thickness of 1/2 in. And 5/8 in. Ul/cul listed 1598 luminaire. Ul/cul damp location listed. Ul/cul listed for wet location, covered ceiling - With select trims. Certified under astm-e283 for air tight construction.
Features- Non-ic remodel housing
- Small aperture
- Size - 4 in.
- Item weight - 1.83 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONEPOINT 4' Non Linkable LED Shop Light 3200 Lumens (SL4YL3200N)
- PELICAN Flashlight, Lexan, Black; Yellow, 183lm (2410C)
- HALO Motion-Sensing Hardwired LED White Floodlight (ESF1A4MW)
- MILWAUKEE TOOL M18 Stick Light (2352-20)
- COOPER LIGHTING AirTite Recess Housing (H7ICAT)
- COOPER LIGHTING Cooper Lighting 951PS 4 in. White Recessed Shower Trim (192451)
- COOPER LIGHTING Cooper Lighting Housing 4In New Const Ic Air H995ICAT (1889187)
- ELCO LIGHTING 4 Low Voltage Airtight IC Housing" (EL1499ICA)
- HALO Ot500P Oversize Trim Ring (OT500P)
- HALO Lv Adjustable Mirror 90° Tilt, 1497 (1497P)
- HALO Showerlight, 951 4" (951SNS)
- Cooper Lighting Recessed Light Housing