Shop All Light Fixture Parts
Cooper Lighting
Cooper Lighting H5ICAT 5 in. New Construction Housing
Mfr # 192452
Zoro # G904039714
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Lighting
- MFR # 192452
- Zoro # G904039714
- Country of Origin China
- Category Light Fixture Parts
Description
Features
- Type - Halo Recessed New Construction Housing.
- 7 H x 5.5 in. Opening.
- Integral Thermal Protected Air-Taite.
- For Insulated Ceilings & Direct Contact With Insulation.
- Adjustable Socket Bracket.
- Junction Box Listed For Through Branch Circuit Wiring.
- 7 Each 0.5 in. Knock Outs.
- UL Listed.
- Size - 5 in.
- Dimension - 7.5 x 13 x 14.7 in.
- Item Weight - 2.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO CFL Ballast, Electronic, 56W, 120/277V (4KGJ9)
- ILB GOLD Replacement, Plt-90104 Led Fixture (PLT-90104)
- ILC Replacement For HALCO 248765 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-85QU-9)
- ILB GOLD Replacement Led, Led-8090M50-G4 Led Shape Retrofit (LED-8090M50-G4)
- COOPER LIGHTING Eaton E70H Security Area Light, 120 V, 1-Lamp, White, 5670 Lumens, Aluminum Fixture (E-70-H)
- COOPER CROUSE HINDS STANCHION MOUNT COVER 1-1/2 LIGHTING PARTS AND ACCESSORY (JM5)
- SATCO 1.5 in. White Medium Base Keyless Unglazed Porcelain Socket with Wireay and Bronze Shell (80/1155)
- LIVEX LIGHTING Black Heavy Duty Decorative Chain (56139-04)
- LEVITON LAMP SOCKETS BI-PIN QUARTZ LAMPHOLDE (80050-500)
- SATCO Satco 90-121 3-1/4-in. Wired Fixture Holder with Convenience Outlet - Chrome Finish (90/121)
- LEVITON Lampholder For Medium Bipin Lamps (13357-N)
- Cooper Lighting Light Fixture Parts