Shop All LED Outdoor Lighting
Cooper Lighting
Cooper Lighting FE13PCW 13W White Fluorescent Entry Light
Mfr # 142965
Zoro # G404040012
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Lighting
- MFR # 142965
- Zoro # G404040012
- Country of Origin China
- Category LED Outdoor Lighting
Description
Features
- Type - Fluorescent Regent Entry Light.
- High Impact.
- Weather Resistant Housing & Globe.
- Electronic Circuit Designed For Sub-Zero Degree Starts.
- For Patio Or Entrance Lighting.
- Coilex Technology.
- Over 100W Of Light Output.
- More Energy Efficient & Lasts Up To 5 Times Longer Than Comparable Incandescent Lighting.
- Automatic Light Sensor.
- Nighttime On, Daytime Off.
- Energy Star Compliant.
- For Replacement Bulb Use 13W Self Ballast GU24 Compact Fluorescent Bulb.
- Color - White.
- Dimension - 4.72 x 5.91 x 7.36 in.
- Item Weight - 1.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH)
- ILC Replacement for Reichert 12084 replacement light bulb lamp (12084 REICHERT)
- PORTOR 6in. LED DownLight, Junction Box and CCT Selector (PT-DLJ-B-6I-15W-5CCT)
- RADIONIC HI-TECH LED Strip Light, 226 lm, 4500K (LY513-30-CW-9)
- BULBRITE 25 ft, 15-Socket (E12) String Light Kit w/Amber Marble Incandescent (G16.5) Bulbs, 25W, Wht (810132)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 30663 lm (RSX2 LED P6 40K R4 MVOLT RPA FAO DDBXD)
- NUVO LED Vertical Step-Light - 3W - White Finish - 120V (65-405)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- CLASSY CAPS Classy Caps Manufacturing SLP227 Aluminum Hampton Solar Lamp; Black (SLP227)
- Cooper Lighting LED Outdoor Lighting