Shop All Exit Signs with Lights
Cooper Lighting
COOPER LIGHTING Cast Aluminum LED Exit Sign
Mfr # CX61
Zoro # G4488197
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 5/8 in
- Height 8 1/4 in
- Directional Indicators Universal Field Selectable Chevrons
- Housing Color - Emergency Lighting and Exit Signs Gray
- Warranty 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Lighting
- MFR # CX61
- Zoro # G4488197
- UPC # 080083534043
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 5/8 in |
Height | 8 1/4 in |
Depth | 2 1/4 in |
Letter Size | 6 in High |
Text Size | 3/4 in Stroke x 6 in High |
Text Height | 6 in |
Overall Height | 8 1/4 in |
Text Stroke Width | 3/4 in |
Overall Depth | 2 1/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 12 5/8 in |
Description
Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Gray, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 467X31 (467X31)
- PROFLEX BY ERGODYNE Slip Resitant Knee Pad w/ Shin Guard (18340)
- BRADLEY Eyewash Yoke Assembly (S05-091GR)
- 3M Fire Barrier Composite Sheet, 36 x 36 In. (CS-195+3X3-BOX*)
- COOPER LIGHTING Exit Sign, 3.0W, Green, 1 or 2 Faces (APX7G)
- COOPER LIGHTING Exit Sign, 2W, Grn (APC7G)
- COOPER LIGHTING Exit Sign, Less Than 1.0W, Red, 1 or 2 (LPX7)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign/Battery Backup (CX71SD)
- COOPER LIGHTING Exit Sign w/Emergency Lights, 2.3W, Red (APCH7R)
- COOPER LIGHTING Exit Sign, 1.0W, Red/Green, 1 or 2 Faces (LPX7SD)
- FULHAM FIREHORSE Exit Sign Combo, 8-5/32inHx19-1/4inW, NiCd (FHEC33WR)
- Cooper Lighting Signs