Shop All LED Outdoor Lighting
Cooper Lighting
Cooper Lighting 5000P 5 in. White Open Splay & Trim
Mfr # 192447
Zoro # G304040150
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Recessed
- Height 4.75 in
- Length 6.875 in
- Width 6.5 in
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Lighting
- MFR # 192447
- Zoro # G304040150
- UPC # 662400602712
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Height | 4.75 in |
Length | 6.875 in |
Width | 6.5 in |
Diameter | 5 in |
Details
Mounting | Recessed |
Description
Features
- Type - Halo Recessed Trim Open Splay & Trim.
- Fits Models H5icat & H5ricat Lamp, 65W BR30, 75W R30, 75W Par30 & 50W Par30.
- UL Listed.
- Size - 5 in.
- Color - White.
- Dimension - 4.9 x 6.6 x 6.6 in.
- Item Weight - 0.56 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ LED Dock Light Head, 30W, 3000 Lumens, On/Off Switch, 9' Cord w/ Plug (87646)
- KODIAK Rechargeable Kuadrant 2000 Lumen COB LED Lantern (K-KUADRFL-4/8)
- NATURE SPRING Set of 8 Solar Path Lights, 16" Tall Stainless Steel Outdoor Stake Lighting for Garden, Gunmetal (239196ATZ)
- SATCO 8W LED PL GU24 3000K 675Ls 50000 Hours 120' Beam spread 120- (S8746)
- MINGS MARK Green Longlife LED Palm Tree, 4-1/2' (8080103)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 22022 lm (RSX2 LED P3 40K R4 MVOLT SPA DDBXD)
- SATCO Fixture, String Light Set, LED, 1W, S14,120V, 2700K, Black, Outdoors (S8020)
- BULBRITE 30 ft. Plug-In Edison Bulb S14 Incandescent Vintage Style Black String Light 12 Sockets- Bulbs (812312)
- ET2 Alumilux Pathway 1-Light 3.5" Wide Bronze Outdoor Pathway Light (E41350-BZ)
- HOMEVENUS Smart Outdoor String Lights, 36 FT-18 Bulbs Dimmable Cool Warm White Patio Lights (SL-2W-003)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- Cooper Lighting LED Outdoor Lighting