Shop All Area Lights
Cooper Lighting
Cooper Lighting 240930 120V Gray LED Area Light
Mfr # 240930
Zoro # G903998715
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Lighting
- MFR # 240930
- Zoro # G903998715
- UPC # 80083770687
- Country of Origin China
- Category Area Lights
Description
Features
- 5000 kelvin color temperature
- Integrated photo control provides night time on
- Day time off function
- Maintenance free
- Integrated led's provide 50
- 000 rated life hours with no bulbs to replace
- Suitable for wall or pole mount applications
- Culus listed for wet locations
- Color: Gray
- Voltage: 120V
- Lumen: 1996 Lumen
- Weight: 3.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge-454-mv-ps-n1 (GE-454-MV-PS-N1 GE GENERAL ELECTRIC G.E)
- GE LAMPS LED Lamp, PL Vertical, 3000K Bulb Color (LED9G24Q-V/830)
- FEIT ELECTRIC LED, 6 W, MR16, 2-Pin (GU10) (BPMR16GU10/500/930CA)
- ILC Replacement for Excelight Technologies El1129l replacement light bulb lamp (EL1129L EXCELIGHT TECHNOLOGIES)
- COOPER LIGHTING GRY DuskDawn AreaLight (ALB4A40GY)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T3M MVOLT DDBXD)
- INTENSE Brass Path, Walkway and Area Light, Antique Bronze (IN2562916)
- ILC Replacement For EIKO, SCST140B0850VW (SCST-140/B0/850-V-W)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 4000K, 277-480 Volts (65/864)
- WESTGATE CDLX-LG-30-80W-50KX-GEN SURFACE CANOPY LG HOUSING ADJ. 30W-80W 50K 120-277V 0-10V (CDLX-LG-30-80W-50K)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 4000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-40K-R3-MVOLT-UPA-BLS-DDBXD-)
- Cooper Lighting Area Lights