Shop All Light Fixture Parts
Cooper Lighting
Cooper Lighting 239011 2 ft. x 2 ft. LED Flat Panel with Integrated Clips
Mfr # 239011
Zoro # G804069095
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Lighting
- MFR # 239011
- Zoro # G804069095
- UPC # 80083803989
- Country of Origin China
- Category Light Fixture Parts
Description
The Metalux Flat LED Panel features exceptional efficiency, modern design and excellent installation flexibility. Also features integrated clips for standard recessed mounting. Ideal solution for installation in grid ceilings, drywall recessed, surface or suspended for offices, schools, hospitality, retail and other commercial applications.
Features- Universal voltage
- Comes with integrated clips for standard recessed mounting
- Fixture can also be surface/suspension mounted with optional mounting kits
- Suitable for insulated ceilings
- Size: 2' x 2'
- Lumen: 4200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Roman Coach 1 Light Wall Lantern, 100 W, Antique Bronze (P5765-20)
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - DC Bay Base - 130V - Carded (S3711)
- ACCESS LIGHTING Cafe Dual Mount, 1 Light LED Wall Or Ceiling Spotlight, Antique Brushed Brass Finish, Steel (72010LEDDLP-ABB)
- JUNO LIGHTING Conduit Feed, White (R34 WH)
- COOPER CROUSE HINDS STANCHION MOUNT COVER 1-1/2 LIGHTING PARTS AND ACCESSORY (JM5)
- COOPER LIGHTING Eaton E70H Security Area Light, 120 V, 1-Lamp, White, 5670 Lumens, Aluminum Fixture (E-70-H)
- LIVEX LIGHTING Antique White Standard Decorative Chain (56136-60)
- REMPHOS LED Light Bar Dimming Connector, PK10 (RP-LBI-SSC-DIM-10P)
- ILB GOLD Socket, Replacement For Norman Lamps FG-7E (FG-7E)
- ILC Replacement For LIGHT BULB LAMP, RSU139T5120V2 (RSU139T5120-V2)
- LITHONIA LIGHTING Board, Charger (ELP U012)
- Cooper Lighting Light Fixture Parts