Shop All Outdoor Lighting Accessories
Cooper Lighting
Cooper Lighting 236043 2 x 4 ft. 120V LED Troffer
Mfr # 236043
Zoro # G904039493
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Lighting
- MFR # 236043
- Zoro # G904039493
- UPC # 80083776917
- Country of Origin Mexico
- Category Outdoor Lighting Accessories
Description
Lighting is the most integral part of any interior space which adds elegance, style, sophistication and beautify your home or office spaces. The right lighting makes even the modest of space look bigger and classy. Choose from the widest range of Lighting products from us.
Features- 80 cri & dimmable driver
- No. 12 acrylic prismatic lens
- Culus listed
- Voltage: 120V
- Lumen: 4800 Lumen
- Color Temperature: 3500K
- Size: 2 x 4'
- Warranty: 5 Year
- Country of Origin: Mexico
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Karl Storz Urban US1 replacement light bulb lamp (URBAN US1 KARL STORZ)
- GE LAMPS 4 W, G16-1/2, Candelabra Screw (E12), PK2 (LED4DFG16C-C)
- PETZL AMERICA Rechargeable Headlamp, Pixa 3R, 90 Lumens (?E78CHR 2)
- HEATHCO Motion Activated Decorative Light, 120 V, 100 W, Incandescent Lamp, Black (HZ-4192-BK-A)
- SUNLITE Commercial 14,000 Lumens Dual Head LED Outdoor Standing Work Light, Cool White 4000K (88178-SU)
- DALS LIGHTING 60W Plastic Landscape Transformer (LTRP-60-BK)
- EXO Photocontrol 120V, 1-1/2" L x 4" W x 3" H (PBT-1)
- HALO Halo Undercab 4 Cct + Pir 18" Wht (HU30ADV18P)
- LAMPLIGHT Hooper 3/4 in. X 8 in. L Flat Wick Shape Cotton Lamp Wick , 3PK (99963)
- CELEBRATIONS 2.25 in. All Purpose Light Clips (9040-99-2628)
- 1STSOURCE PRODUCTS 3.5" Standard Square Pole Cap (85-00012)
- Cooper Lighting Outdoor Lighting Accessories