Shop All Chains
Cooper Hand Tools
Cooper Hand Tools 143326 0.18 in. x 150 ft. Square Blue Krome Proof Coil Chain
Mfr # 20418183058
Zoro # G603693873
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper Hand Tools
- MFR # 20418183058
- Zoro # G603693873
- UPC # 20418183058
- Country of Origin China
- Category Chains
Description
Features
- Excellent general-purpose chain of standard commercial quality
- Frequently used for fabricating tow chains, binding or tie down chains
- Material: low carbon steel
- Finish: zinc plated
- Proof tested
- Do not use for overhead lifting.
- Size - 3/16 in.x 150 ft.
- Finish - Blue krome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 25 lb. Plastic Joe Bucket (AC50-JB-3)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Double Loop Chain, 100PK (DL1)
- MAGLINER Folding Nose Extension Plate, Alum, 300 lb (301025)
- HAMILTON Maxi-Duty Swivel Caster, 10" x 5" Duralast Polyurethane (95A) on Cast Iron Wheel (S-MD-105DT)
- US CARGO CONTROL 3/8" x 5' Pewag Security Chain Kit w/Viro Lock (SC3805-LK-PW)
- CAMPBELL CHAIN & FITTINGS Campbell Chain 5364724 No.4-0 Double Loop Carbon Steel Chain - 0.15 in. Dia. x 100 ft. (5364724)
- CAMPBELL CHAIN & FITTINGS CHAIN DECOR #10 BRS 40' (T0722003N)
- CAMPBELL CHAIN & FITTINGS 3/16" Grade 30 Proof Coil Chain, Zinc Plated, 100' per Reel (T0725027)
- ADVANTAGE SALES & SUPPLY Advantage Grade 70 Transport Chain G70500B10 - 1/2" Dia. - 11,300 Lb. Cap. - 10' Box (G70500B10)
- L.H. DOTTIE L.H. Dottie #14 Gauge Bright Galvanized Jack Chain, 100PK (CH1414)
- CAMPBELL CHAIN & FITTINGS Coil Chain, Welded, Straight Link, 50 Trade, 100 Ft Length, 880 Lb Load, Low Carbon Steel, Zinc, 0335024 (0335024)
- Cooper Hand Tools Chains, Ropes & Cables